Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133734

MPN #: DKC054A1BSL2DB

Danby® Dual Tap Keg Cooler, 1 Glass Door, 5.4 Cu.Ft Capacity

Product Description
Whether you are a beer drinker or an avid entertainer you will be the best party host with this ultimate indoor freestanding kegerator by Danby Appliances. This dual tap keg cooler is an exceptional addition to any wet bar, game room or man cave and provides the convenience of two different cold beers on tap at once. It uses environmentally friendly R600A refrigerant and has an automatic-defrosting system which makes for an excellent product with hassle-free maintenance. This keg cooler includes a single gauge regulator, CO2 tank and all required hardware. It has a precise mechanical-thermostat to keep your beer cold and a spotless-steel finish resembling stainless-steel but much easier to clean. Did we mention it has a scratch-resistant worktop? Furthermore, this unit includes an American Sankey coupler, a chrome guard rail and drip tray, and optional swivel castors for easy portability. The door hinge is reversible which allows you to adjust it for either left or right-handed opening.

Features:
  • Single tap keg cooler
  • 5.4 cu. ft. (153 litres) capacity
  • Spotless steel finish – looks identical to real stainless steel but without the smudging
  • Environmentally friendly R600A refrigerant
  • Chrome guard rail and drip tray
  • Keg cooler includes a single gauge regulator, CO2 tank and all required hardware
  • Scratch resistant worktop
  • Free standing, indoor application
  • Automatic defrost for hassle-free maintenance
  • Mechanical temperature control
  • Reversible door hinge for left or right-hand opening
  • Optional swivel casters for easy portability
  • Includes shelves to use as a mini fridge
  • 12-month warranty on parts and labor with in-home service


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/3 in
Width20-3/5 in
Depth24-1/3 in
Height33 in
Weight94.8 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfY
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDKC054A1BSL2DB
Reversible DoorY
BrandDanby
TypeDual-Tap Keg Cooler
Shelf TypeAdjustable Wired
ColorStainless Steel
Handle TypeRecessed Pocket Style Handle
Temperature Range32 - 50 °F
Capacity5.4 ft³
Number of Doors1
Voltage120 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed