Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133735

MPN #: DKC054A9SLDB

Danby® Single Tap Keg Cooler & Mini Fridge, 1 Glass Door, 5.4 Cu.Ft Capacity

Product Description
Take your entertaining to the next level with Danby's 5.4 cu. ft. (153 L) indoor freestanding kegerator. This single tap kegerator can be used as a mini fridge and is an exceptional addition to any wet bar, game room, or man cave and provides the convenience of cold beer on tap at once. Features include an automatic-defrosting system for hassle-free maintenance, a chrome guard rail, and a drip tray. This drink dispenser includes a single gauge regulator, CO2 tank, and all required hardware. It has a precise mechanical thermostat to keep your beverages cold and a spotless-steel finish resembling stainless-steel but much easier to clean. Lastly, this beverage dispenser includes optional swivel casters for easy portability and a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening.

Features:
  • Single tap keg cooler
  • 5.4 cu. ft. (153 litres) capacity
  • Spotless steel finish – looks identical to real stainless steel but without the smudging
  • Environmentally friendly R600A refrigerant
  • Chrome guard rail and drip tray
  • Keg cooler includes a single gauge regulator, CO2 tank and all required hardware
  • Free standing, indoor application
  • Automatic defrost for hassle-free maintenance
  • Mechanical temperature control
  • Reversible door hinge for left or right-hand opening
  • Optional swivel casters for easy portability
  • Includes shelves to use as a mini fridge
  • 12-month warranty on parts and labor with in-home service


PRICE
$885.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-2/3 in
Width20-5/8 in
Depth26-2/3 in
Height33-5/9 in
Weight89.2 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfY
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDKC054A9SLDB
Reversible DoorY
BrandDanby
TypeSingle-Tap Keg Cooler
Shelf TypeAdjustable Wired
ColorStainless Steel
Handle TypeRecessed Pocket Style Handle
Temperature Range32 - 50 °F
Capacity5.4 ft³
Number of Doors1
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed