Buffet Stations
Related Products
Versa Food Bars™ Serving Buffet, cold food, 72" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, navy blue (made to order), NSF
Versa Food Bars™ Serving Buffet, serving buffet, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, Kentucky green (made to order), NSF
Whether you are a beer drinker or an avid entertainer you will be the best party host with this ultimate indoor freestanding kegerator by Danby Appliances. This dual tap keg cooler is an exceptional addition to any wet bar, game room or man cave and provides the convenience of two different cold beers on tap at once. It uses environmentally friendly R600A refrigerant and has an automatic-defrosting system which makes for an excellent product with hassle-free maintenance. This keg cooler includes a single gauge regulator, CO2 tank and all required hardware. It has a precise ...
Versa Food Bars™ Work Table, cold food, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, navy blue (made to order), NSF
Take your entertaining to the next level with Danby's 5.4 cu. ft. (153 L) indoor freestanding kegerator. This single tap kegerator can be used as a mini fridge and is an exceptional addition to any wet bar, game room, or man cave and provides the convenience of cold beer on tap at once. Features include an automatic-defrosting system for hassle-free maintenance, a chrome guard rail, and a drip tray. This drink dispenser includes a single gauge regulator, CO2 tank, and all required hardware. It has a precise mechanical thermostat to keep your beverages cold and a spotless-steel finish ...