Model # :WBB468511
MPN #: VBRC186
Cambro VBRC186 - Connector, for Versa Food Bar, Straight, Navy Blue, NSF
Write a Review
Questions & Answers (0)
Related Products
Interion® Office Partitions Low-High 3-Way Connector Kit For 42H Low Panel Interion® By Global Industrial Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 60" or 72H panel perpendicular to 2 straight 42 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion® Office Partitions Interion's® By Global Industrial High-Low 3-Way Connector Kit For Two 96" H Panels Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 96" H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
The 90 degree straight base connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of hardware. It is convenient for projects that will be attached or mounted at a 90 degree angle to any flat surface or T-slot profile and provides a clean, flush connection. The 90 degree straight base connector connects profiles quickly and easily using only a soft-faced mallet to form light-duty yet sturdy builds.
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6400 O-Ring straight thread style connector for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
Connector Kit Clear Wall Separator connects multiple Clear Wall Separators together. Fixing protection screens with hinges at three points, Connector Kit allows placing dividers with 90° up to 180°angle.It allows building straight wall-like screen as well as L, Z or U shape dividers. Locking castors holds Clear Wall Separator to create light weight and ideal partition. It provides a safety barrier to help prevent infection.