Bestar® U Desk with Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series
Write a Review
|
Questions & Answers (0)
Product Description
U-Shaped Workstation with Hutch
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge.
Workstation includes executive desk, credenza, hutch for credenza, pedestal, bridge, keyboard shelf and CPU platform. Credenza features a 1/3 height modesty panel. Executive Desk features a bow front, cable management grommets and a full height modesty panel. Bridge joins Desks and Credenzas to form a U-shaped configuration. Bridge includes full modesty panel and cable management grommet. Hutch includes two large flip-up doors and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.
View the Connexion collection here.
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge.
Workstation includes executive desk, credenza, hutch for credenza, pedestal, bridge, keyboard shelf and CPU platform. Credenza features a 1/3 height modesty panel. Executive Desk features a bow front, cable management grommets and a full height modesty panel. Bridge joins Desks and Credenzas to form a U-shaped configuration. Bridge includes full modesty panel and cable management grommet. Hutch includes two large flip-up doors and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.
View the Connexion collection here.
PRICE
$2,119.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/8 in |
| Depth | 92-5/8 in |
| Height | 65-7/8 in |
Product Details
| Type | Office Desk Kit |
| Keyboard Shelf | Yes |
| Number of Pedestals | 1 |
| Number of File Drawers | 1 |
| Frame Color Family | Beige |
| Top Color Family | Gray |
| Doors | 2 |
| Pedestal Type | Box/Box/File |
| Capacity | 1 Person |
| Description | U-shaped Workstation |
| Frame Material | Melamine |
| Manufacturers Part Number | 93879-1659 |
| Collection | Connexion |
| Shape | U Shape |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |