Bestar® L-Shaped Workstation - Double Pedestal - White Choc/Antigua - Prestige + Series
Write a Review
|
Questions & Answers (0)
Product Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office.
The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The hutch, the credenza and the return table meet or exceed ANSI/BIFMA performance standards.
Each pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The station is fully reversible.
The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The hutch, the credenza and the return table meet or exceed ANSI/BIFMA performance standards.
Each pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The station is fully reversible.
PRICE
$1,895.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 62-4/5 in |
| Height | 66-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Keyboard Shelf | Yes |
| Number of Pedestals | 2 |
| Number of Locking Drawers | Yes |
| Frame Color Family | White |
| Top Color Family | Brown |
| Pedestal Type | Box/Box/File |
| Description | L-Shaped Workstation |
| Frame Material | Particleboard |
| Manufacturers Part Number | 99852-52 |
| Collection | Prestige+ |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |