Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bestar

Model # :WBB2220972

MPN #: 99871-52

Bestar® U-Shaped Workstation with Pedestal - White Choc/Antigua - Prestige + Series

Product Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The executive desk, the credenza and the bridge meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.

PRICE
$1,495.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71 in
Depth92-3/5 in
Height30-2/5 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Keyboard ShelfYes
Number of Pedestals1
Number of Locking DrawersYes
Frame Color FamilyWhite
Top Color FamilyBrown
Pedestal TypeBox/Box/File
DescriptionU-Shaped Workstation
Frame MaterialParticleboard
Manufacturers Part Number99871-52
CollectionPrestige+
Wire ManagementYes
ShapeU Shape
Top MaterialMelamine
BrandBestar

Warranty

Warranty10 yr