RC Camp Power Y-Adapter made to convert a single 50A straight-blade connection to (2) 50A locking connections. Great for connecting to two RV inlet systems when there is only a single 125/250V power source. Dual LED Power Indicators light up when power is recieved on each leg. STW Cable Jacket, 6/3 + 8/1 AWG cable. Fully molded plug & connectors. Blue locking connectors with included Sealing Rings. Approval: UL, C-UL. Limited five year warranty.
Model # :WBM1901018
MPN #: 14965
Conntek 14965, 50 Amp, RV Camp Power Y Adapter Cord, NEMA 14-50P to 2- SS2-50R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Gauge | 6/3 + 8/1 ga |
Product Details
| Wattage | 6250 W |
| Package Quantity | 1 |
| Description | RV Camp Power Y Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | 14965 |
| Amperage | 50 A |
| Configuration | NEMA 14-50P to NEMA SS2-50R x2 |
| Number of Receptacles | 2 |
Compliance & Certifications
| NEMA Connector Number | 14-50P to SS2-50R*2 |