Model # :WBM1169566
MPN #: 20572
Conntek 20572, 50', 30A, Generator Power/Extension Cord with NEMA L5-30P to L5-30R
Write a Review
|
Questions & Answers (0)
Product Description
Features:NEMA L5-30P/NEMA L5-30R. Generator extension cords are built to withstand the harsh outdoors. Locking 30A, 3 prong design. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13.7 lbs |
| Cord Length | 50 ft |
| Gauge | 10/3 ga |
Product Details
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Yellow |
| Cable Style | STW 10/3 |
| Manufacturers Part Number | 20572 |
| Amperage | 30 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | L5-30P to L5-30R |