Conntek 20241-050, 50',15A, 14/3 SJTW Outdoor Extension Cord with NEMA 5-15P/R
Model # :WBM1190927
MPN #: 20241-050
Conntek 20241-050, 50',15A, 14/3 SJTW Outdoor Extension Cord with NEMA 5-15P/R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Cord Length | 50 ft |
| Gauge | 14 ga |
Product Details
| Volt Amps | 15A 125V A |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 20241-050 |
| Amperage | 15 A |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P to NEMA 5-15R |