Model # :WBM1341999
MPN #: P515L530
Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Conntek P515L530 15 to 30-Amp Generator Adapter, YellowRV Camp Power Pigtail Adapter Cord, 15A to 30A 125V, STW 10/3, NEMA 5-15P to NEMA L5-30R, 2 Pole, 3 Wire Grounding, 15A straight blade male plug to 30A Locking connector .
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1 ft |
| Gauge | 10/3 ga |
Product Details
| Package Quantity | 1 |
| Description | RV Camp Power Pigtail Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | P515L530 |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | 5-15P to L5-30R |