Generator Pigtail Adapter Cord, 30A 125V to 30A 125/250V, STW 10/3, NEMA L5-30P plug to NEMA L14-30R connector, Max Power: 3750W.
Model # :T9FM1342003
MPN #: PL530L1430
Conntek PL530L1430, 30 to 30-Amp Generator Locking Adapter with NEMA L5-30P to L14-30R, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1.5 ft |
| Gauge | 10/3 ga |
Product Details
| Package Quantity | 1 |
| Description | Generator Pigtail Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | PL530L1430 |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | L5-30P to L14-30R |