Model # :WBM1872745
MPN #: 20552
Conntek 20552, 50', 20A, Locking System Extension Cord with NEMA L5-20P/R
Write a Review
|
Questions & Answers (0)
Product Description
Generator Locking Extension Cord, 50 FTNEMA L5-20P Male Plug to NEMA L5-20R Female Connector Max Power: 2500W Stays flexible in cold weather. Heat Resistant up to 221F Approval: Plug, STW, and Connector: UL, C-ULLimited one year warranty.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 12/3 ga |
Product Details
| Wattage | 2500 W |
| Cord Jacket | STW |
| Watts | 2500 W |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20552 |
| Amperage | 20 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| NEMA Connector Number | L5-20P to L5-20R |