RV Camp Power Extension Cord, NEMA 14-50P to NEMA SS2-50R(50A Locking ), 3 Pole 4 Wire Grounding, 50A 125/250V - 15FT
Model # :WBM1463314
MPN #: 14455-15
Conntek 14455-15, 15', 50A, 6/3 + 8/1 STW, RV Detachable Power Cord with NEMA 14-50P to NEMA SS2-50R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | Conntek in |
| Cord Length | 15 ft |
| Gauge | 6/3 + 8/1 ga |
Product Details
| Wattage | 6250 W |
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 14455-15 |
| Amperage | 50 A |
| Voltage Rating | 125/250 V |
Compliance & Certifications
| NEMA Connector Number | 14-50P to SS2-50R |