Model # :WB501639
MPN #: 1035
CEP 1035, 50′ 10/3, SOW, Rubber Extension Cord, 30A, 250V (NEMA L6-30)
Write a Review
|
Questions & Answers (0)
Product Description
CEP 1035 power cord provides power to your temporary spider boxes. Cordset has federal specification grade plug and connectors. SOW jacket resists oil and moisture. It is highly flexible and excellent abransion resistance. The length is 50'.
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Weight | 15.5 lbs |
| Cord Length | 50 ft |
| Gauge | 10/3 ga |
Product Details
| Cord Jacket | SOW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1035 |
| Amperage | 30 A |
Compliance & Certifications
| Certifications | cUL |
| NEMA Connector Number | L6-30R to L6-30P |