NEMA 5-15P to IEC C19 Locking IT / PDU Power Cord (8ft.). Universal design attaches to most equipment without extra add-ons. Optimized for data centers / server rooms. Commonly used in data centers, and connects to: PCs, power distribution units (PDUs), and power strips securely and easily. Simply plug the cord in to lock the connection in place, and pull the red, easy release tabs to unplug. Approval: Plug, Connector, and SJTW: UL, C-UL. Limited one year warranty
Model # :WBM1901009
MPN #: 8F515LC19
Conntek 8F515LC19, 15A, Power Supply Cord with Push Lock, NEMA 5-15P to IEC C19
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 8 ft |
| Gauge | 14/3 ga |
Product Details
| Wattage | 1875 W |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8F515LC19 |
| Amperage | 15 A |
| Number of Outlets | 1 |
| Configuration | NEMA 5-15P to IEC 320 C19 |
| Voltage Rating | 125 V |