Model # :WBM1463311
MPN #: 15364
Conntek 15364, 50-Feet 30-Amp Ergo Grip RV Extension Cord with NEMA TT-30P/R
Write a Review
|
Questions & Answers (0)
Product Description
RV Camp Power Extension Cord. NEMA TT-30P Male Plug to NEMA TT-30R Female Connector. Easy to unplug Ergo Grip Handles, LED Power Indicator on the plug and connector
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 10/3 ga |
Product Details
| Wattage | 3750 W |
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 15364 |
| Amperage | 30 A |
| Top Material | Conntek |
| Voltage Rating | 125 V |
Compliance & Certifications
| NEMA Connector Number | TT-30P to TT-30R |