Model # :WBM1169573
MPN #: 20602
Conntek 20602, 50', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R
|
Questions & Answers (0)
Product Description
Features:NEMA L14-30P To L14-30R. Generator extension cords are built to withstand the harsh outdoors. Locking 30A, 4 prong design. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15.7 lbs |
| Cord Length | 50 ft |
| Gauge | 10/4 ga |
Product Details
| Cord Jacket | STW |
| Color | Yellow |
| Amperage | 30 A |
| Cable Style | STW 10/4 |
| Voltage Rating | 125/250 V |
| Material | NEMA L14-30P to L14-30R |
| Watts | 7500 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 20602 |
Compliance & Certifications
| NEMA Connector Number | L14-30P to L14-30R |
| Certifications | UL, C-UL |