Indoor Extension Cord, 13A 125V, SJT 16/3, Supply End - NEMA 5-15P, Right Angle, With I-Ring for easy, user friendly connection, easily release the plug.Equipment End - NEMA 5-15R, Clear, with LED power indicator light.
Model # :WBM1190919
MPN #: 24162-144
Conntek 24162-144, 12', 13A,16/3 I-Ring Extension Cord with Glow Indicator, NEMA 5-15P/R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cord Length | 12 ft |
| Gauge | 16 ga |
Product Details
| Volt Amps | 13A 125V A |
| Cord Jacket | SJT |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 24162-144 |
| Amperage | 13 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P/NEMA 5-15R |