Power Adapter Cord, 15A to 15/20A 125V, SJT 12/3, NEMA 5-15P plug to NEMA 5-20R outlet, additional outlet as an extension cord use.
Model # :WBM1120923
MPN #: P515520
Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1 ft |
| Gauge | 12 ga |
Product Details
| Volt Amps | 15A to 15/20A 125V A |
| Cord Jacket | SJT |
| Package Quantity | 1 |
| Features | additional outlet as an extension cord use |
| Color | Black |
| Cable Style | SJT 12/3 |
| Manufacturers Part Number | P515520 |
| Amperage | 20 A |