Conntek CS6364, 50-Amp CA-Standard Connector with NEMA CS6364 Female End, 3 Pole- 4 Wire
Write a Review
|
Questions & Answers (0)
Product Description
Wiring Device-Assembly Locking Female Connector with center, 50A 125/250V, NEMA CS6364, 3 Pole, 4 Wire Grounding, Bladed grab cord type .
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single |
| Voltage | 125/250 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 3 Pole, 4 Wire |
| Manufacturers Part Number | CS6364 |
| Amperage | 50 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | CS6364 |