Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




F. Walther Electric

Model # :WBB2112775

MPN #: 330306

Walther Electric 330306, Female Connector, 30/32A, 3P, 230/250Vac, 6 Hr, IP44, With Cable Sleeve

Product Description
Features:

  • UL Listed and CSA certified.
  • New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation.
  • Recessed female contacts – finger recessed to prevent touching.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact.
  • Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from oxidation build up.
  • Double terminal screws on "All" amperage devices.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Spring loaded flip cover. Protects against splashing water from any direction.
PRICE
$75.39

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-11/16 in
Height6-1/16 in

Product Details

TypeSingle
ColorBlue
Poles & Wires2 Pole, 3 Wire
Amperage30/32 A
To AWG/Type8 / S
From AWG/Type12 / S
Voltage230/250 V
Phase1
Enclosure MaterialHigh Impact Thermoplastic Housing
Manufacturers Part Number330306
BrandF. Walther Electric

Compliance & Certifications

Environmental RatingIP44
CertificationsCSA / UL