Model # :WBM1342004
MPN #: PL1430L530
Conntek PL1430L530, 30 to 30-Amp Generator Locking Adapter with NEMA L14-30P to L5-30R, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Conntek PL1430L530 30-Amp Generator Adapter, YellowGenerator Pigtail Adapter Cord, 30A 125/250V to 30A 125V, STW 10/3, NEMA L14-30P to NEMA L5-30R.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1.5 ft |
| Gauge | 10/3 ga |
Product Details
| Package Quantity | 1 |
| Description | Generator Pigtail Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | PL1430L530 |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | L14-30P to L5-30R |