Model # :T9FM1342010
MPN #: YL1420520S
Conntek YL1420520S, 3-Feet 20 to 20-Amp Generator Y Adapter with NEMA L14-20P to 5-15/20R*2, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Conntek YL1420520S 20-Amp Generator Y Adapter, YellowGenerator Y Adapter Cord, 20A 125/250V to 15/20A 125V, STW 10/4 Add STW 10/3, Assembly NEMA L14-20P Plug to NEMA 5-15/20Rx2 Connector.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Gauge | 10/3 ga |
Product Details
| Package Quantity | 1 |
| Description | Generator Y Adapter Cord |
| Color | Yellow |
| Manufacturers Part Number | YL1420520S |
| Amperage | 20 to 15/20 A |
| Voltage Rating | 125/250 V |
| Number of Receptacles | 2 |
Compliance & Certifications
| NEMA Connector Number | L14-20P to 5-15/20R*2 |