Features:
- Pressure-sensitive white labels with bold, black 1/2" numbers
- 500 per roll
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Black |
| Manufacturers Part Number | DL1244 |
| Text | 1501-2000 |
| Brand | Tape Logic |