LabelMaster® IMO Dangerous Goods Declaration Blank Form, 100 Sheets/Pack, White/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Ensure the proper forms are completed for shipments by water with LabelMaster's® IMO Dangerous Goods Declaration Form. This hazmat form is required by shippers who offer Dangerous Goods for transport on maritime carriers like cargo and passenger ships. It requires specific information regarding commodity, hazard classification, shipper, receiver, point of origin to final destination, and much more. The IMDG Code form, which comes in laser format, may consist of more than one page, provided pages are consecutively numbered. Featuring a blue and white striped border, a blank, 1-part single sheet measures 8-1/2 x 11 in. and is sold in packages of 100 sheets.
PRICE
$11.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Size | 11" x 8-1/2" |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Polypropylene/Cellulose |
| Package Quantity | 100 |
| Color | White/Blue |
| Manufacturers Part Number | F03L-B |
| Brand | LabelMaster |