DC Motors
Related Products
Baldor-Reliance Motor, .75HP,1750RPM,DC,56C,3528D,TEFC,F1 Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Baldor-Reliance Motor, 2HP,1750RPM,DC,213C,3646D,TEFC,F1,N Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
These NEMA frame DC motors include permanent magnet designs through 5 HP and wound field designs through 500 HP designed for adjustable speed operation from SCR controls. Applications include conveyors, extruders, winders, printing presses and metering pumps. Most designs are constructed so a tachometer may be added for closed loop applications. Permanent magnet and wound field designs for 90 or 180 VDC have a 20:1 constant torque speed range. Features NEMA C-face with removable base Tach adaptable Class F insulation Double sealed ball bearings UL and CSA recognized 3300P motors are ...
Baldor-Reliance Motor, 1HP,1750RPM,DC,56C,3535D,TEFC,F1 Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Baldor-Reliance Motor, 2HP,1750RPM,DC,184C,3646D,TEFC,F1 Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.