Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB824864

MPN #: 7100188763

DBI-Sala™ ExoFit NEX™ Construction Harness 1113157, Front, Back & Side D-Rings, L

Product Description
ExoFit NEX™ Construction Style Positioning/Climbing Harness - Model # 1113157. Aluminum back and front D-ring, belt with pad and side D-rings, locking quick connect buckle leg straps, comfort padding (size Large).

Features:
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up Tech-Lite™ aluminum back D-ringTech-Lite™ aluminum front D-ring
  • Body belt/hip pad with Tech-Lite™ aluminum side D-rings
  • Duo-Lok™ quick connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™


PRICE
$789.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL

Product Details

Ring TypeBack & Front D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationHip, Leg, Shoulder
Chest Connection TypeDuo-Lok™ Quick Connect
MaterialPolyester Web
Manufacturers Part Number7100188763
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeClimbing Harness, Construction Harness, Positioning Harness
BeltYes
PaddingHip Pad, Leg Pads, Shoulder Pads
ColorBlack
SeriesExoFit NEX
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
D-RingBack, Front, Side
DescriptionExoFit NEX™ Construction Style Positioning/Climbing Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver