Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825198

MPN #: 7100204376

3M™ DBI-SALA® ExoFit NEX™ CrossOver Harness 1113094, Front/Back D-rings, M

Product Description
3M™ DBI-SALA® ExoFit NEX™ CrossOver Harness 1113094, Front/Back D-rings, M1113094

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX™.
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Lightweight aluminum front D-ring
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
PRICE
$615.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

TypeLadder Climbing, Descent Control
BeltNo
PadHip Pad, Leg Pads, Shoulder Pads
Ring TypeBack & Front D-Rings
ColorBrown
Front D-RingNo
Side D RingYes
StyleCross-Over Style Harness
Leg Connection TypeDuo-Lok™ Quick Connect
Chest Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
MaterialPolyester Web
DescriptionExoFit NEX™ Cross-Over Style Climbing Harness
Manufacturers Part Number7100204376
Brand3M DBI-SALA