Contactor, 3 Pole, 40/50A, 208/240V, For Market Forge, 10-5943
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Contactor |
| Voltage | 208, 240V V |
| Description | Contactor |
| Color | Black |
| Manufacturers Part Number | 10-5943 |
| Amperage | 40, 50 A |
| Poles | 3 |
| Brand | Market Forge |