Fuse, 600V, 6A, For Cecilware, C395A
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$38.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13/32" X 1-5/16" |
Product Details
| Type | Fuse |
| Voltage | 600V V |
| Description | Fuse |
| Color | Silver/Clear |
| Manufacturers Part Number | C395AL |
| Amperage | 6 A |
| Fits | 13/32" X 1-5/16" |
| Brand | Cecilware |