Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Push-in vents help to keep products fresh and crispy. Excellent for use with both hot and cold foods.
Pactiv Evergreen Container w/ 3 Compartment, 9-1/8"L x 9"W x 3-1/4"H, White, Pk of 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/8 in |
| Width | 9 in |
| Height | 3-1/4 in |
| Dimensions | 9-1/8"W x 3-1/4"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Number of Compartments | 3 |
| Package Quantity | 150 |
| Manufacturers Part Number | YTD199030000 |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |