Rubbermaid Brute® Container w/ Venting Channels, 44 Gallon, Green - 1779741
|
Questions & Answers (0)
Product Description
44 Gallon Vented BRUTE - Green Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles. Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush. Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads. Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments. Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers. Rim features integrated rib structure to increase strength and resist crushing. Stackable design enables nesting for easy transport and storage
PRICE
$89.95
19
19
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 31-1/2 in |
| Weight | 12.4 lbs |
Product Details
| Type | Vented Utility Trash Can |
| Color | Green |
| Lid | No |
| Capacity | 44 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1779741 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |