26 gallon containment tray when extra ground protection is needed. Fits under most common skid configurations.
Satellite Industries Containment Tray for Portable Restrooms, Black - 22410
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 50 in |
| Height | 4 in |
| Weight | 25 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Containment Tray |
| Color | Black |
| Manufacturers Part Number | 22410 |
| For Use With | Standard Size Portable Restrooms |
| Brand | Satellite Industries |