Little Giant®Quad Pod , Type IA - Extra Heavy Duty
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit the Little Giant® King Kombo ladder, the Quad Pod is Little Giant's patent-pending four-position wall, corner and stud accessory. The Quad Pod attaches to the King Kombo in the extension position, allowing you to use your ladder on inside corners, outside corners, walls and studs with ease. Using its durable traction pads, the Quad Pod grips and protects easily damaged surfaces. This accessory also incorporates tool slots, trays and hooks to keep all of your tools at-hand while working.
PRICE
$30.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
| Width | 5 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Description | Quad Pod For Ladder |
| Color | Black |
| Manufacturers Part Number | 15104 |
| Brand | Little Giant |