Contemporary Loveseat - Leather with Steel Frame - Black - Hercules Regal Series
Write a Review
|
Questions & Answers (0)
Product Description
The Black Leather Loveseat with Encasing Frame brings comfort and trend-setting style to your waiting room, reception area or home. It features a straight arm design and 2 removable square seat cushions, all padded with 5" of CA117 fire retardant foam and upholstered in leather. A stainless steel frame, accent bar enclosure and integrated legs give this loveseat added strength and a distinctive flair. Make a great impression on your clients and customers with this innovative contemporary loveseat.
PRICE
$1,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/2 in |
| Depth | 21-1/4 in |
| Height | 27-1/2 in |
| Seat Width | 43-1/2 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 17 in |
| Base | 4 Legged |
| Back Width | 43-1/2 in |
| Back Height | 11-1/2 in |
Product Details
| Type | Love Seat |
| Frame Color Family | Gray |
| Series | Hercules Regal |
| Casters | No |
| Seat Color Family | Black |
| Description | Leather Loveseat |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-REGAL-810-2-LS-BK-GG |
| Seat Material | Synthetic Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |