Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3168655

MPN #: 7702BK

Regency Supernova Lounge Cushioned Vinyl Loveseat, 56"W x 29"D x 33"H, Black

Product Description
The Supernova Loveseat is just what you have been looking for. Finished in an attractive Black Vinyl it is sure to match any interior space. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Lounge Chair, but looks great on its own. The Supernova is backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • Built in cup holders can also be used to store pens and pencils a smartphone or your glasses
  • Modern lounge loveseat is perfect for common areas, waiting rooms and more
  • Upholstered in a durable black vinyl that is soft to the touch and wipes clean easily


PRICE
$1,705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth29 in
Height33 in
Weight Capacity550 lbs
Weight86 lbs
Seat Width45 in
Seat Depth19 in
Seat Height18 in
Base4 Legged
Back Width45 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
MaterialVinyl
Arm TypeFixed
Manufacturers Part Number7702BK
CollectionModern
ShapeRectangle
BrandRegency
TypeLove Seat
SeriesSupernova
CastersYes
Seat Color FamilyBlack
DescriptionLove Seat
Frame MaterialMetal
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 Years Chair Base & Frame/2 Years Chair Mechanisms & Upholstery yr