Contemporary Modular Lounge Chair - Leather - Melrose White - Hercules Regal Series
Write a Review
|
Questions & Answers (0)
Product Description
The White Leather Chair with Encasing Frame brings comfort and trend-setting style to your waiting room, reception area or home. It features a straight arm design and a removable square seat cushion, all padded with 5" of CA117 fire retardant foam and upholstered in leather. A stainless steel frame, accent bar enclosure and integrated legs give this chair added strength and a distinctive flair. Make a great impression on your clients and customers with this innovative contemporary chair.
PRICE
$719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 28-1/2 in |
| Height | 27-1/2 in |
| Weight Capacity | 550 lbs |
| Seat Width | 22 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 17 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Club Chair |
| Frame Color Family | Silver |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | White |
| Description | Modular Leather Lounge Chair |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-REGAL-810-1-CHAIR-WH-GG |
| Back Type | Low Back |
| Seat Material | Synthetic Leather |
| Collection | Hercules Regal |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |