Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB205930

MPN #: 314U-2S-NOT

Tensator Post Rope Safety Crowd Control Queue Stanchion Universal Contemporary, Satin Brass

Product Description
Tensator Post Rope SafetyCrowd Control Queue Stanchion Universal Contemporary, Satin Brass

Tensator Satin Brass Universal Contemporary Post

The Contemporary post, with satin brass finish, measures 34.5 inches in height and is designed in a slim profile cast iron universal base with a pressed steel cover. It is constructed of solid brass with a forged universal 4-way loop and is the ideal solution for modern spaces.

Ropes and Rope Ends sold separately.

This model can be returned up to 30 days after purchase only

PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
229.95
Buy 5+ units
215.95Save $14.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height34-1/2 in
Post Height34-1/2 in
Post Diameter2 in
Base Diameter13-1/2 in

Product Details

TypeStanchion Post
ColorYellow
Post MaterialSteel
Post Color FamilySatin Brass
MaterialSteel
Base StyleUniversalOne™
DescriptionClassic Rope Post
Package Quantity1
Manufacturers Part Number314U-2S-NOT
Indoor/OutdoorIndoor
Post Head StyleContemporary
Base MaterialSteel
BrandTensator

Warranty

Warranty2 yr