Tensator Post Rope Safety Crowd Control Queue Stanchion Universal Contemporary, Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Tensator Post Rope SafetyCrowd Control Queue Stanchion Universal Contemporary, Polished Chrome
Tensator Polished Chrome Universal Contemporary Post
The Contemporary post, with polished chrome finish, measures 34.5 inches in height and is designed in a slim profile cast iron universal base with a pressed steel cover. It is constructed of steel with a forged universal 4-way loop and is the ideal solution for modern spaces.
Ropes and Rope Ends sold separately.
This model can be returned up to 30 days after purchase only
Tensator Polished Chrome Universal Contemporary Post
The Contemporary post, with polished chrome finish, measures 34.5 inches in height and is designed in a slim profile cast iron universal base with a pressed steel cover. It is constructed of steel with a forged universal 4-way loop and is the ideal solution for modern spaces.
Ropes and Rope Ends sold separately.
This model can be returned up to 30 days after purchase only
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34-1/2 in |
| Post Height | 34-1/2 in |
| Post Diameter | 2 in |
| Base Diameter | 13-1/2 in |
Product Details
| Type | Stanchion Post |
| Color | Silver |
| Post Material | Steel |
| Post Color Family | Polished Chrome |
| Material | Steel |
| Base Style | UniversalOne |
| Description | Classic Rope Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 314U-1P-NOT |
| Indoor/Outdoor | Indoor |
| Post Head Style | Contemporary |
| Base Material | Steel |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |