Frog Furnishings Plaza 4' Recycled Plastic Bench, Cedar Bench/Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
This Frog Furnishings bench is made with eight 2" x 4" Resinwood slats and an extremely durable, steel, silver powder-coated frame, this style bench is ideal for anyone looking to impress the next passerby. Contoured boards are included for comfort and the frame is made with holes for surface mounting. Stainless steel hardware is standard. Mounting hardware is provided. This product has 5 years of warranty.
PRICE
$1,949.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 27 in |
| Height | 33 in |
| Weight | 160 lbs |
| Seat Length | 48 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Silver |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | PB 4CEDSFPLZ |
| Mounting Style | Surface |
| Collection | Plaza |
| Brand | Frog Furnishings |
Warranty
| Warranty | 5 Years yr |
Compliance & Certifications
| Certifications | LEED |