Features an ergonomic contour panel that delivers go-anywhere comfort and protection. SnugFit compartment suspends and wraps laptop for superior protection and security. Fits most notebook screens up to 17". The five-stage telescopic handle shifts weight onto the wheels for easier roller navigation. Contour system helps reduce effective case weight by 35% in those circumstances where the case needs to be carried. Outer pockets for water bottle and umbrella provide on-the-go access to key items. Protects against abrasions, punctures and tears.
Kensington® Contour Rolling Laptop Case, Fits Devices Up to 17", 17.5" x 9.5" x 13", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 9-1/2 in |
| Height | 13 in |
| Holds CPU Size | 17" |
Product Details
| Type | Computer Bag |
| Color | Black |
| Closure | Zipper |
| Rolling | Yes |
| Material | Polyester |
| Description | Contour Roller Laptop Case |
| Package Quantity | 1 |
| Manufacturers Part Number | 62348 |
| Carrying Method | Carrying Handle / Telescopic Handle |
| Brand | Kensington |
Warranty
| Warranty | Lifetime Limited |