Interion by Global Industrial
Model # :WB506548
Interion® Plastic Stool - Height Adjustable - Black
|
Questions & Answers (0)
Product Description
Interion® Contoured Plastic Stool With Pneumatic Height Adjustment
The stool from Interion® By Global Industrial is made with durability and comfort in mind. The contoured, molded polypropylene seat encourages good posture to fight fatigue and includes a ventilation slot for cool, dry comfort. Seat is supported by a tubular frame to withstand constant heavy use. One-piece molded stool seat is easy to clean. Pneumatic height adjustment raises seat from 21 to 31"H. Stool accommodates all users with a 17"W x 16"D seat and 16" square back. The 360° foot ring's height adjusts from 7-3/4 to 17-3/4". The 5 blade caster base allows stool to move easily. 2 Year Limited Warranty. Seat fully swivels 360°.
Also available, optional stool glides can replace casters for stationary use.
The stool from Interion® By Global Industrial is made with durability and comfort in mind. The contoured, molded polypropylene seat encourages good posture to fight fatigue and includes a ventilation slot for cool, dry comfort. Seat is supported by a tubular frame to withstand constant heavy use. One-piece molded stool seat is easy to clean. Pneumatic height adjustment raises seat from 21 to 31"H. Stool accommodates all users with a 17"W x 16"D seat and 16" square back. The 360° foot ring's height adjusts from 7-3/4 to 17-3/4". The 5 blade caster base allows stool to move easily. 2 Year Limited Warranty. Seat fully swivels 360°.
Also available, optional stool glides can replace casters for stationary use.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 24 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 506548 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Contoured Plastic Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 2 yr |