Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192157

MPN #: CCH-SM

Freenotes Contrabass Chimes with Surface Mount Kit, Silver

Product Description
The Contrabass Chimes are stunning in both their towering appearance and low resonant sound. Ranging in height from seven to nine feet, they can be installed in a variety of layouts including a horseshoe shape to experience a "surround sound" effect. Additional chimes may be purchased separately. The set comes with two mallet poles and four total mallets.

Features:
  • Finished Height varies based on mounting, post style, and desired age group
  • Style: Chime
  • Tonal Quality: Bass/ Sustaining
  • Notes: 7
  • Note Material: Anodized aluminum
  • Resonated: No
  • Key/Scale: C Major Pentatonic
  • Range: Bass/ Tenor
  • Mallets: 4 Gray Mallets
  • Dimensions: Each Chime is 4" in Diameter
  • H: 104.25/100.5/98.5/95.5/93/91.5/88
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$9,465.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width4 ft
HeightVarious

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionContrabass Chimes with Surface Mount Kit
ColorSilver
Manufacturers Part NumberCCH-SM
BrandFreenotes