+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$248.98 up to 23% OFF
Price: $190.95
Customers Also Viewed
- Lightweight for greater comfort
- Mating buckle chest adjustment
- Non-stretch webbing Unique combination back D-ring pad/shoulder pads that minimize discomfort/stress around the neck and shoulders when using a tool belt
- Self-contained label pack positioned for easy access Two (2) pull-free lanyard rings Rated to 400 lbs. (181.4 kg) capacity
- Soft lumbar back pad for additional support and comfort Waist belt (removable) to accommodate tool pouches
- Tongue buckle leg straps for easy adjustment Friction buckle shoulder adjustments
Product Details
- Description Contractor Harnesses
- Chest Strap Buckle Mating
- Confined Space Yes
- Side D Ring No
- Connection Style Fall Arrest
- Front D-Ring No
- Type Multi-Purpose, Work Positioning
- Leg Connection Type Tongue Buckle
- Brand Miller
- Back D-Ring Yes
- Shoulder Strap Buckle Friction
- Material Polyester Web
- Style Full Body Harness
- Fastening Method Tongue Buckle
- Manufacturers Part Number 650CN-BDP/UGN
- Color Family Green
- Respirator Connection Type Fall Arrest
- Leg Strap Buckle Tongue Buckle
Weights & Dimensions
- Tensile Strength 5000 Lbs lbs
- Weight Capacity 400 lbs
- Size Universal (L/XL)
Compliance & Certifications
- Certifications OSHA/ANSI/CSA
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: PO#
Date: September 01, 2021
-
Reviewer: Anonymous
Date: March 07, 2012
Your review:
This harness is perfect for anyone who has to use a harness on a day to day basis. Not only does it use the wisk away lining, but its made by Miller, and is obvious enough that OSHA will see it from hundreds of yards away...
There are no questions for this product.

Miller D-Ring Extension, 18" Snap Hook & D-Ring, MILLER BY HONEYWELL, 8928-Z7/18INBK
Item #: B312190
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$69.95

Delta No-Tangle™ Hi-Vis Vest Harnesses, DBI-Sala™ 1107404
Item #: B313458
Not Yet Rated
Free Shipping
$116.48

3M PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L
Item #: B825084
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$39.95

Miller™ Contractor Harnesses, 650CN-BDP/UGN
$190.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories