Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WRB2347983

MPN #: V8002010

PeakWorks FBH-10000B Compliance Series Harness, 310 lb. Capacity, Unversal Fit, Class AP

Product Description
Features:
  • Certified to both ANSI Z359 standards and CSA Z359.10; meets exceeds all applicable OSHA standards
  • Large back D-ring and (2) side D-rings for easy connection, sub pelvic strap for added safety and support
  • 5 points of adjustment ensure a comfortable fit (2 leg, 2 torso, 1 chest)
  • Fall indicator for easier inspection before use, 310 lbs capacity ( includes person, tools and clothing )
  • High visibility green color and fully adjustable for universal fit


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeUniversal

Product Details

TypePositioning Harness
BeltNo
ColorGreen
SeriesCompliance, Class AP
Front D-RingNo
For Use WithMulti-Purpose, Work Positioning
Webbing MaterialPolyester
Side D RingNo
StyleVest
Leg Connection TypePass-Thru
Back D-RingYes
MaterialPolyester Webbing
DescriptionCompliance Harness Class AP
D-RingBack
Manufacturers Part NumberV8002010
Leg Strap BuckleMating
Chest Strap BucklePass-Through
BrandPeakWorks

Compliance & Certifications

CertificationsCertified ANSI Z359.11, CSA Z259.10