- Certified to both ANSI Z359 standards and CSA Z359.10; meets exceeds all applicable OSHA standards
- Large back D-ring for easy connection, sub pelvic strap for added safety and support
- 5 points of adjustment ensure a comfortable fit (2 leg, 2 torso, 1 chest)
- Fall indicator for easier inspection before use, 310 lbs capacity ( includes person, tools and clothing )
- High visibility green color and fully adjustable for universal fit
PeakWorks FBH-10020E Contractor Series Harness, 310 lb. Capacity, Universal Fit, Class AE
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Type | Positioning Harness |
| Belt | No |
| Color | Green |
| Series | Contractor, Class AE |
| Front D-Ring | No |
| For Use With | Multi-Purpose, Work Positioning |
| D-Ring Material | Steel |
| Webbing Material | Polyester |
| Side D Ring | No |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Material | Polyester Webbing |
| Description | Contractor Harness Class AE |
| D-Ring | Back |
| Manufacturers Part Number | V8002230 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | PeakWorks |
| Torso Adjustment | Friction |
Compliance & Certifications
| Certifications | Certified ANSI Z359.11, CSA Z259.10 |