Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183927

MPN #: V8002000

PeakWorks® Contractor Safety Harness, Pass-Thru Leg Buckles, Class A, Universal, Green

Product Description
Features:
  • Contractor series harnesses are as lightweight as it gets for all-day comfort
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • High-visibility color
  • Five-point adjustable for a universal fit
  • Two lanyard parks on chest strap for easy storage of lanyard
  • Fall indicator for easier inspection before use


PRICE
$69.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight3 lbs
SizeUniversal

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationNo Padding
Chest Connection TypePass-Through
MaterialPolyester
Manufacturers Part NumberV8002000
Leg Strap BucklePass-Through
Harness ConnectionBack D-Ring
Chest Strap BucklePass-Through
BrandPeakWorks
TypeSafety Harness
BeltNo
PaddingNo
ColorGreen
SeriesContractor
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypePass-Thru
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsCSA Z25910 Class A, ANSI Z359.11