- 2 Scott® Antiseptic Foam Skin Cleanser 1.2 L Automatic Hand Soap Refills/Case; Clear, No Fragrance Added; 1.75% PCMX, NSF E-2 Rated
- It is rated by the NSF as E-2 and safe for food processing and foodservice.
- This foaming commercial hand soap has no fragrance added, is clear and dermatologist tested.
- The foam soap comes in a high capacity container for less refilling and maintenance time.
- Easy-to-load cassette clicks right into place and is compatible with the Scott® Professional Cassette Skin Care Dispenser
Scott® Control Antiseptic Foam Skin Cleanser, Unscented, 1,200 mL Refill
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® E-2 Antiseptic Foam Skin Cleanser contains 1.75% PCMX and is rated by the National Sanitation Foundation (NSF) as E-2 and safe for hand washing in and around food processing and foodservice. This efficient "wash and work" antiseptic formula is E-2 rated at 50 ppm chlorine dip equivalency. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust your workplace hand washing needs to Scott® E-2 Antiseptic Foaming Skin Cleanser.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Foam |
| Capacity | 1200 ml |
| Scent | Unscented |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 91595 |
| For Use With | Scott® 92147, 92148, 32499, 32504, 32508 |
| Brand | Scott |