High-performance, antimicrobial foam soap is great for general handwashing. It's a mild and effective alternative to Triclosan-based products. Helps reduce disease-causing bacteria on the skin. This gentle cleanser is formulated with 0.5% Chloroxylenol (PCMX) as part of a complete hand hygiene regimen. Pleasant floral fragrance. Ideal for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap. Has low potential for skin irritation and allergic contact dermatitis.
PROVON® Foaming Antimicrobial Handwash w/ PCMX Refill, For LTX-12, Floral Scent, 1200 mL, 2/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Floral |
| Capacity | 1200 ml |
| Color | Light Blue |
| Manufacturers Part Number | 1944-02 |
| For Use With | PROVON 1971-04, 1972-04, 1927-01 |
| Brand | Provon |